Tisk…

4-Chloro-α,α,α-trifluorotoluene 98%

Dodavatel: Thermo Scientific

Synonyms: 1-Chloro-4-(trifluoromethyl)benzene, 4-Chlorobenzotrifluoride

108730250 108732500 108730010
ACRO108730250EA 732 CZK
ACRO108730250 ACRO108732500 ACRO108730010
4-Chloro-α,α,α-trifluorotoluene 98%
4-Chloro-α,α,α-trifluorotoluene

Objednat

Výsledky specifikačního testu

Appearance Clear colorless Liquid
Infrared spectrum Conforms
Refractive index 1.4453 to 1.4473 (20°C, 589 nm)
GC ≥97.5 %
Stabilizer copper
Acidity (CH3COOH) ≤0.002 %
Peroxides ≤0.005 % (as H2O2)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR