Tisk…

ActivArmr® 97-002 Cut Resistant Gloves

Dodavatel: Ansell
97-002/10 97-002/11 97-002/9
ANSE97-002/10EA 17290 CZK
ANSE97-002/10 ANSE97-002/11 ANSE97-002/9
ActivArmr® 97-002 Cut Resistant Gloves
Rukavice
Twice as thin as standard leather with six times the cut protection, these stainless steel and Kevlar® gloves offer an effective protective barrier against snips, screws and sheet metal.

  • Stainless steel and Kevlar® fibers: Excellent cut-resistant gloves
  • Reinforced with foam nitrile coating around the palm, resulting in highly resilient grip in wet and dry environments
  • Ergonomic, seamless knit design: Improved dexterity and comfort
  • Adjustable Velcro® cuff enclosure helps to achieve a snug and secure fit, while keeping out dirt as well as debris for better wrist protection
  • Washable at 40 °C (104 °F)

Recommended for: Handling metal sheets & panels; picking, fastening components; adjusting parts and systems; equipment repair & maintenance; adjusting systems and screwing; processing sheets, coils, tubes; fabricating metal parts, glass sheets.

Certifikace: EN 388:2016 (4X21B); Cat. II
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR