Tisk…

Work Trousers, Detachable Holster Pocket, DX4™, DX440

Dodavatel: Portwest
DX440BKR28 DX440BKR30 DX440BKR32 DX440BKR33 DX440BKR34 DX440BKR36 DX440BKR38 DX440BKR40 DX440BKR41 DX440BKR42 DX440BKR44 DX440BKR46 DX440BKR48 DX440MBR28 DX440MBR30 DX440MBR32 DX440MBR33 DX440MBR34 DX440MBR36 DX440MBR38 DX440MBR40 DX440MBR41 DX440MBR42 DX440MBR44 DX440MBR46 DX440MBR48 DX440MGR28 DX440MGR30 DX440MGR32 DX440MGR33 DX440MGR34 DX440MGR36 DX440MGR38 DX440MGR40 DX440MGR41 DX440MGR42 DX440MGR44 DX440MGR46 DX440MGR48 DX440WGR32
PRTWDX440BKR28EA 3930 CZK
PRTWDX440BKR28 PRTWDX440BKR30 PRTWDX440BKR32 PRTWDX440BKR33 PRTWDX440BKR34 PRTWDX440BKR36 PRTWDX440BKR38 PRTWDX440BKR40 PRTWDX440BKR41 PRTWDX440BKR42 PRTWDX440BKR44 PRTWDX440BKR46 PRTWDX440BKR48 PRTWDX440MBR28 PRTWDX440MBR30 PRTWDX440MBR32 PRTWDX440MBR33 PRTWDX440MBR34 PRTWDX440MBR36 PRTWDX440MBR38 PRTWDX440MBR40 PRTWDX440MBR41 PRTWDX440MBR42 PRTWDX440MBR44 PRTWDX440MBR46 PRTWDX440MBR48 PRTWDX440MGR28 PRTWDX440MGR30 PRTWDX440MGR32 PRTWDX440MGR33 PRTWDX440MGR34 PRTWDX440MGR36 PRTWDX440MGR38 PRTWDX440MGR40 PRTWDX440MGR41 PRTWDX440MGR42 PRTWDX440MGR44 PRTWDX440MGR46 PRTWDX440MGR48 PRTWDX440WGR32
Work Trousers, Detachable Holster Pocket, DX4™, DX440
Pracovní oděvy
The DX4 holster trouser is ergonomically designed and uses the targeted placement of dynamic 4X stretch fabrics to give maximum range of movement when working. The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions.

  • Four way stretch fabric for ease of movement and added comfort
  • Lightweight flexible high visibility Tex Pro segmented reflective tape and piping for increased visibility
  • 16 pockets for ample storage and rule pocket
  • Two tier knee pad pockets allowing two positioning options
  • Top-loading knee pad pockets for quick and easy access
  • Zip off holster pockets for added versatility
  • Multiple side zip compartments for secure storage

Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage of phone, pens and tools. Triple stitching throughout for maximum durability. Reflective piping for increased visibility. Features a rule pocket.

Shell fabric: Kingsmill polyester stretch, 270 g
Contrast fabric: 65% polyester, 35% cotton ripstop weft stretch, 235 g
Knee reinforcement: 88% nylon, 12% elastane, 275 g

Certifikace: EN 14404:2004+A1:2010 Type 2 ( Level 0 (When used in combination with S156)).

Informace pro objednávání: Pair of kneepads included with this trouser.
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR