Tisk…

High visibility extreme parka jackets, S590

Dodavatel: Portwest
S590ORRL S590ORRM S590ORRS S590ORRXL S590ORRXXL S590ORRXXXL S590YERL S590YERM S590YERS S590YERXL S590YERXXL S590YERXXXL
PRTWS590ORRLEA 3560 CZK
PRTWS590ORRL PRTWS590ORRM PRTWS590ORRS PRTWS590ORRXL PRTWS590ORRXXL PRTWS590ORRXXXL PRTWS590YERL PRTWS590YERM PRTWS590YERS PRTWS590YERXL PRTWS590YERXXL PRTWS590YERXXXL
High visibility extreme parka jackets, S590
Pracovní oděvy
These premium jackets provide super comfort in all weathers and specially engineered for maximum performance. Waterproof and breathable to the highest standards, these jackets boast a multitude of features including six pockets for convenient storage and a full length superior two-way zip fastening.

  • Waterproof and breathable with taped seams to prevent water penetration
  • Premium stain resistant finish repels oil, water and grime
  • Reflective tape for increased visibility
  • Double storm flap to protect against the elements
  • Hook and loop cuffs for a secure fit
  • Anti-wicking strip at hem
  • Eight pockets for ample storage

An interactive zipper allows the insertion of a fleece jacket for additional insulation if required. The microporous fabric delivers exceptional stretch characteristics ensuring outstanding flexibility for the wearer. The exterior fabric surface is treated with a Texpel finish to protect against water and oil stains.

Shell fabric: Portwest PWR™ (200 g)
Lining fabric: 100% polyester mesh (60 g)

Certifikace: EN ISO 20471 Class 3; RIS-3279-TOM ISSUE 1 (ORANGE ONLY); EN 343:2019 Class 4:3 R WP 11,000mm MVP 50,000g/m²/24hrs

Balení: 12 per box.
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR