Tisk…

High visibility Madrid Executive Mesh vest, C496

Dodavatel: Portwest
C496YERXL C496YERXXL C496YERXXXL C496YERL C496YERM C496YERS
PRTWC496YERXLEA 503 CZK
PRTWC496YERXL PRTWC496YERXXL PRTWC496YERXXXL PRTWC496YERL PRTWC496YERM PRTWC496YERS
High visibility Madrid Executive Mesh vest, C496
Pracovní oděvy
The mesh top allows for maximum breathability and airflow, ensuring a cool and comfortable wear. When temperatures are soaring, these stay visible and cool in this revolutionary garment.

  • Cooling mesh upper torso for increased breathability
  • Reflective tape for increased visibility
  • Front zip opening for easy access
  • Two lower patch pockets
  • Phone and pen holder pocket
  • D-ring for keys or ID cards
  • Dual ID holder allows use of both portrait and landscape ID card display
  • Radio loop for easy clipping of a radio

Shell fabric: 100% Polyester, Warp knit 125 g
Contrast fabric: 100% Polyester mesh 110 g

Certifikace: CE certified, ANSI/ISEA 107: 2015 TYPE R Class 2, EN ISO 20471 Class 1, EN ISO 20471 after 50× washes
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR