Tisk…

High visibility sweatshirts, hooded, B304

Dodavatel: Portwest
B304ORRL B304ORRM B304ORRS B304ORRXL B304ORR4XL B304ORRXXL B304ORRXXXL B304YERXL B304YERXXXL B304YERM B304YERL B304YERS B304YERXXL B304YER4XL
PRTWB304ORRLEA 1350 CZK
PRTWB304ORRL PRTWB304ORRM PRTWB304ORRS PRTWB304ORRXL PRTWB304ORR4XL PRTWB304ORRXXL PRTWB304ORRXXXL PRTWB304YERXL PRTWB304YERXXXL PRTWB304YERM PRTWB304YERL PRTWB304YERS PRTWB304YERXXL PRTWB304YER4XL
High visibility sweatshirts, hooded, B304
Pracovní oděvy
These sweathshirts are made from a special blend of 65% polyester and 35% cotton with a brushed back for extra warmth and comfort. The fabric provides breathability and flexibility combined with superior strength and durability.

  • 2"' silver reflective tape
  • Pockets: one Kangaroo pocket for storage
  • Adjustable hood for varied weather conditions
  • Elasticated rib waistband and cuffs

Colour: Hi-vis yellow and Hi-vis orange

Weight: 300 g/m²

Certifikace: EN ISO 20471 Class 3

Upozornení: Maximum wash temp 40 °C, normal process
Do not bleach
Do not tumbleMore Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR