Tisk…

Bodywarmer, Glasgow S412

Dodavatel: Portwest
S412NARL S412NARM S412NARS S412NARXL S412NARXXL S412NARXXXL
PRTWS412NARLEA 886 CZK
PRTWS412NARL PRTWS412NARM PRTWS412NARS PRTWS412NARXL PRTWS412NARXXL PRTWS412NARXXXL
Bodywarmer, Glasgow S412
Pracovní oděvy
This bodywarmer is made of 65% polyester and 35% cotton, with polyester lining. The polyester lining and wadding provide an extra layer of warmth. Ideal for outdoor applications.

  • Two hand warmer pockets
  • Zip front, Mandarin collar
  • Half-elasticated waist
  • Inside top pocket

Weight (outer fabric): 190 g/m²
Weight (polyester lining): 60 g/m²
Weight (polyester filling): 150 g/m²
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR