Tisk…

Rain coats, Gascogne 3729

Dodavatel: SIOEN
3792/B90/1XL 3792/B90/2XL 3792/B90/3XL 3792/B90/L 3792/B90/M 3792/B90/S
SIOE3792/B90/1XLEA 2670 CZK
SIOE3792/B90/1XL SIOE3792/B90/2XL SIOE3792/B90/3XL SIOE3792/B90/L SIOE3792/B90/M SIOE3792/B90/S
Rain coats, Gascogne 3729
Pracovní oděvy
Wind- and waterproof coat made of Flexothane® Classic, a polyamide knitting with PU coating. The fabric is lightweight, noiseless and provides extended durability.

  • High frequency welded seams
  • Straight collar with foldaway hood in collar
  • Closure with press studs
  • Two patched pockets
  • Raglan sleeves with elasticated wind cuffs

Back length: 120 cm
Weight: 180 g/m²

Certifikace: ENV 343 (3-2)
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR