Tisk…

Grade shark skin filter papers for technical use, Whatman™

Dodavatel: Whatman products (Cytiva)
10347510 10347577 10347513 10347511 10347530 10347525 10347523 10347522 10347521 10347512 10347509 10347519 10537138 10538877
WHAT10347510EA 1230 CZK
WHAT10347510 WHAT10347577 WHAT10347513 WHAT10347511 WHAT10347530 WHAT10347525 WHAT10347523 WHAT10347522 WHAT10347521 WHAT10347512 WHAT10347509 WHAT10347519 WHAT10537138 WHAT10538877
Grade shark skin filter papers for technical use, Whatman™
Filtry Papíry filtrační Papír kvalitativní filtrační
Whatman Grade Shark Skin filter papers are a creped filter paper that is commonly used to remove impurities in a variety of applications.

  • Very thin with high wet strength: Enables handling when wet; allows use under pressure; provides durability and structural support in aqueous filtration
  • Creped filter paper: Has enlarged surface area that reduces duration of filtration and allows more stretch and flexibility
  • Durable: Resistant to weak acids and bases

Whatman Grade Shark Skin Filter Papers (particle retention 8-12 µm) are a medium/slow filter paperMore Product Information
Objednat

Produktová specifikace

Třída Shark skin
Hmotnost 44 g/m²
Environmentally Preferable
Tloušťka 170 µm
Záchyt částic 8 - 12 µm
Rychlost filtrace 77,5 s (Herzberg)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR