Tisk…

Rotary Vane Pumps, RZ 2.5

Dodavatel: VACUUBRAND
20798120 20798029
VACU20798120EA 72460 CZK
VACU20798120 VACU20798029
Rotary Vane Pumps, RZ 2.5
Čerpadla Pumpy vakuové rotační
Rotary vane pumps from VACUUBRAND offer great performance in a compact design. Even with the gas ballast open, they enable a very good ultimate vacuum. You also benefit from extended oil change and maintenance intervals thanks to optimised lubrication circuit and large usable oil volume.

  • High flow rates even at vacuum levels approaching ultimate vacuum
  • Vacuum-tight at switch-off; external anti-suckback valve not needed
  • Large oil volume: Long intervals between oil changes
  • Ease of maintenance due to telescopic design

The one-stage RE 2,5 and two-stageMore Product Information
Objednat

Produktová specifikace

Model RZ 2,5 RZ 2,5
Environmentally Preferable
Konečné vakuum 2×10⁻³ mbar 2×10⁻³ mbar
Ochranná třída IP 40 IP 40
Přípojka na straně tlaku Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm
Přípojka na sací straně Small flange KF DN 16 Small flange KF DN 16/hose nozzle DN 10 mm
Š×H×V 156×389×240 mm 230×389×240 mm
Hmotnost 14,2 kg 15 kg
Elektrické napětí 230 V, 50 - 60 Hz 230 V, 50 - 60 Hz
Maximální kapacita čerpadla 2,3 m³/h 2,3 m³/h

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR