Tisk…

TELSTAR Biological Safety Cabinets, Class I, BiOptima ONE

Dodavatel: Azbil Telstar Technologies
1775507 1776556
TELR1775507EA 270970 CZK
TELR1775507 TELR1776556
TELSTAR Biological Safety Cabinets, Class I, BiOptima ONE
Digestoře Biologické boxy
The ergonomically designed BiOptima Class I microbiological safety cabinets ensure optimum efficiency and high-level energy savings. Telstar BiOptima ONE is a range of high quality Class I biological safety cabinets, ensuring the highest level of protection for operator and environment. The principle of BiOptima ONE is total extraction of the air through a HEPA filter. Ambient air is drawn from the front opening and extracted through the H14 HEPA filter, to ensure no harmful particles are released into the environment. BiOptima One is standard available in 90 and 120 cm approx. (3 and 4 ft.)More Product Information
Objednat

Produktová specifikace

Environmentally Preferable
Filtry HEPA H14 (G3 prefilter) HEPA H14 (G3 prefilter)
Úroveň hluku <58 <55
Elektrické napětí 230 V, 50 Hz, 190 W 230 V, 50 Hz, 150 W
Ext. W×D×H 1338×797×1450 mm 1033×797×1450 mm
Int. W×D×H 1190×548×666 mm 885×548×666 mm
Weight 210 kg 180 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR