Tisk…

Rainwear softshell jackets, TK53

Dodavatel: Portwest
TK53NARS TK53NARXL TK53NARXXXL TK53NARM TK53NARXXL TK53NARL TK53BKRM TK53BKRS TK53BKRXL TK53BKRXXXL TK53BKRXXL TK53BKRL
PRTWTK53NARSEA 2460 CZK
PRTWTK53NARS PRTWTK53NARXL PRTWTK53NARXXXL PRTWTK53NARM PRTWTK53NARXXL PRTWTK53NARL PRTWTK53BKRM PRTWTK53BKRS PRTWTK53BKRXL PRTWTK53BKRXXXL PRTWTK53BKRXXL PRTWTK53BKRL
Rainwear softshell jackets, TK53
Pracovní oděvy
A contemporary detachable hooded jacket with a host of technical features, like pre-formed elbows and rubber cuff straps with 5 pockets for ample storage, phone pocket and zipped pockets.

  • Micro polar fleece lined and bonded with shell
  • Waterproof zips to prevent water penetration
  • Internal pocket for safe storage
  • Hook and loop cuffs for a secure fit
  • Chin guard for added comfort and stability

Shell fabric: 94% polyester, 6% elastane 160 g laminated to 100% polyester micro polar fleece 150 g 310 g.

Made of durable breathable, windproof and water resistant fabric.
Objednat

Produktová specifikace

Model TK53
Environmentally Preferable
Aplikace oblečení General Purpose
Risk area Rain (waterproof)
Rod Unisex
Typ uzávěru Se suchým zipem/velcro®
Tkanina 94% polyester, 6% elastane
Hmotnost 160 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR