Tisk…

Immobilised D-galactose, Pierce™

Dodavatel: Thermo Fisher Scientific

20372
PIER20372EA 7790 CZK
PIER20372
Immobilised D-galactose, Pierce™
Systémy pro purifikaci proteinů Protein Purification Resins

Immobilised D-Galactose agarose enables purification of lectins, galactosidases and other galactose-binding molecules. The immobilised D-galactose is a beaded agarose affinity resin that enables purification of agglutinins, lectins, toxins, and other galactose-binding proteins, N-acetylgalactosamine-binding proteins or carbohydrate-binding proteins.


  • Ligand: thio-alpha-D-galactose
  • Synonyms: thio-alpha-gal, thio-gal
  • Support: crosslinked 6% beaded agarose
  • Binding capacity: at least 20 mg jacalin per milliliter of settled resin
  • Format: 50% resin slurry in 0,02% sodium azide
  • Storage: 4 °C


This purification method is milder and/or more specific than other methods, allowing protein recovery in a manner that preserves activity for downstream applications.


Applications include human alpha-galactosidase A purification, C-type lectin purification, E. coli heat labile enterotoxin purification, cholera toxin (CT) purification.


Upozornení: For research use only. Not for use in diagnostic procedures.

Objednat


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR