Tisk…

Syringe filters, Acrodisc® One, wwPTFE membrane

Dodavatel: Cytiva (Formerly Pall Lab)
2401 2402 2403 4914 4927 4929 4932 2400 2400TC 2402TC 4914TC 4927TC
513-0152EA 54440 CZK
513-0152 514-1108 513-0153 513-0154 513-0155 513-0156 513-0157 513-0165 PALL2400TC PALL2402TC PALL4914TC PALL4927TC
Syringe filters, Acrodisc® One, wwPTFE membrane
Filtry Filtry stříkačkové
The next generation universal membrane of the Acrodisc® One syringe filters is suitable for all sample types with fast flow rates, low protein binding, and low levels of UV-absorbing extractables.

  • Wide range of filter media available
  • Available in 0,2 µm for UHPLC applications
  • Available with pre-filter for difficult to filter samples
  • Color coded for easy identification

PP housing with female Luer inlet and male slip outlet connections. Available also with small Minispike outlet to prevent 'air bubble' lock in autosampler vials and NMR tubes.

New Product
Objednat

Produktová specifikace

Environmentally Preferable
Zadržený objem <14 µl <14 µl <14 µl <14 µl <100 µl <100 µl
Maximální provozní tlak 6,2 bar 6,2 bar 6,2 bar 6,2 bar 6,2 bar 6,2 bar
Maximální teplota 55 °C 55 °C 55 °C 55 °C 55 °C 55 °C
Objemový průtok vody 51 ml/min at 1,0 bar 262 ml/min at 1,0 bar 153 ml/min at 1,0 bar 27 ml/min at 1,0 bar 262 ml/min at 1,0 bar 153 ml/min at 1,0 bar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR