Tisk…

Capillary pipettes, pre-calibrated, Vitrex®

Dodavatel: Vitrex Medical A/S
126013 127213 126213 128813 125713 126413 126613 127013 125513 129413 125613
MODU126013EA 2230 CZK
MODU126013 MODU127213 MODU126213 MODU128813 612-3900 612-3902 612-3903 612-3904 MODU125513 MODU129413 MODU125613
Capillary pipettes, pre-calibrated, Vitrex®
Pipety Mikrokapiláry
Vitrex® pre-calibrated pipettes are for users who require very accurate capillary tube volume. The pipettes are manufactured to ISO 7550.

  • Packed in cardboard vials
  • Standard length of 125 mm
  • Each tube is provided with a colour code for the volume from its base up to the ring mark

Accuracy: ±0,30% (1 to 5 µl); ±0,25% (10 to 200 µl)
CV: 0,60% (1 to 5 µl); 0,50% (10 to 200 µl).
Objednat

Produktová specifikace

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR