Tisk…

Membrane filters and net filters, nylon

Dodavatel: MILLIPORE
ANWP04700
MILYANWP04700EA 0 CZK
MILYANWP04700
Membrane filters and net filters, nylon
Filtry Filtry membránové
Nylon filters are compatible with a broad range of solvents. Two types of filters are available, membrane filters with pore sizes ranging from 0,20 to 1,20 µm and woven net filters with mesh openings ranging from 10 to 180 µm.

  • Broad chemical compatibility
  • Wide range of pore sizes available
  • Resistant to aggressive solvents

Applications include particle removal and clarification, solvent filtration, particle analysis and paint monitoring.

Filter colour: white

Filter surface: plain
New Product
Objednat

Produktová specifikace

Typ ANWP
Environmentally Preferable
Velikost póru 0,8 µm
Thickness 190 µm
Maximální teplota 75 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR