Tisk…

High speed polarimeters

Dodavatel: A.KRÜSS Optronic
P8100-T P8000-T P8000
KRUEP8100-TEA 0 CZK
KRUEP8100-T KRUEP8000-T KRUEP8000
High speed polarimeters
Polarimetry
These polarimeters are designed to measure optically active liquids.

  • Time savings: One second measurement duration
  • Bright touchscreen display with intuitive operation with data display of all important settings and measurements
  • Interval or continuous measurement possible
  • Calibratable temperature sensor
  • Full cGMP/GLP capability: Password protection, data backup, automatic printout or data output in CSV-format

The measuring time is one second, regardless of the rotation angle of the sample. Meets the relevant international standards such asMore Product Information
Objednat

Produktová specifikace

Model P8100-T P8000-T P8000
Environmentally Preferable
Vlnová délka 589 nm 589 nm 589 nm
Rozsah měření 0 - 99,9 g/ml 0 - 99,9 g/ml 0 - 99,9 g/ml
Angular scale accuracy ±0,002 °A ±0,003 °A ±0,003 °A
Angular scale range ±90 °A ±90 °A ±90 °A
Úhlová stupnice - čitelnost 0,001 °A 0,001 °A 0,001 °A
Sugar scale accuracy ±0,01 °Z ±0,01 °Z ±0,01 °Z
Sugar scale range Up to 259 °Z Up to 259 °Z Up to 259 °Z
Kalibrace Automatic (menu-driven) Automatic (menu-driven) Automatic (menu-driven)
Opakovatelnost 0,1 g/ml 0,1 g/ml 0,1 g/ml
Paměť 999 values 999 values 999 values
Zdroj světla LED with filter LED with filter LED with filter
Kompenzace teploty 15 - 40 15 - 40 -
Přesnost teploty ±0,2 °C ±0,2 °C ±0,2 °C
Š×H×V 645×200×360 mm 645×200×360 mm 645×200×360 mm
Hmotnost 28 kg 28 kg 28 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR