Tisk…

ISAspher Reversed Phase HPLC Columns, Cyano

Dodavatel: ISERA
A111-H23A00 A111-H23B00 A111-H23C00 A111-H23D00 A111-H23E00 A111-H23F00 A111-H23G00 A111-H23H00 A111-H23J00 A111-H23K00 A111-H23L00 A111-H23M00 A111-H23N00 A111-H23P00 A111-H23Q00 A111-H23R00 A111-H23S00 A111-H23T00 A111-H23U00 A111-H23V00 A111-H23W00 A111-H23X00 A111-H23Y00 A111-H23Z00 A111-H25A00 A111-H25B00 A111-H25C00 A111-H25D00 A111-H25E00 A111-H25F00 A111-H25G00 A111-H25H00 A111-H25J00 A111-H25K00 A111-H25L00 A111-H25M00 A111-H25N00 A111-H25P00 A111-H25Q00 A111-H25R00 A111-H25S00 A111-H25T00 A111-H25U00 A111-H25V00 A111-H25W00 A111-H25X00 A111-H25Y00 A111-H25Z00 A111-H29A00 A111-H29B00 A111-H29C00 A111-H29D00 A111-H29E00 A111-H29F00 A111-H29G00 A111-H29H00 A111-H29J00 A111-H29K00 A111-H29L00 A111-H29M00 A111-H29N00 A111-H29P00 A111-H29Q00 A111-H29R00 A111-H29S00 A111-H29T00 A111-H29U00 A111-H29V00 A111-H29W00 A111-H29X00 A111-H29Y00 A111-H29Z00 A112-H25A30 A112-H25B30 A112-H25C30 A112-H25E30 A112-H25F30 A112-H25G30 A112-H25A00 A112-H25B00 A112-H25C00 A112-H25E00 A112-H25F00 A112-H25G00 A112-H23A30 A112-H23B30 A112-H23C30 A112-H23E30 A112-H23F30 A112-H23G30 A112-H23A00 A112-H23B00 A112-H23C00 A112-H23E00 A112-H23F00 A112-H23G00 A112-H29A30 A112-H29B30 A112-H29C30 A112-H29E30 A112-H29F30 A112-H29G30 A112-H29A00 A112-H29B00 A112-H29C00 A112-H29E00 A112-H29F00 A112-H29G00
ISERA111-H23A00EA 8070 CZK
ISERA111-H23A00 ISERA111-H23B00 ISERA111-H23C00 ISERA111-H23D00 ISERA111-H23E00 ISERA111-H23F00 ISERA111-H23G00 ISERA111-H23H00 ISERA111-H23J00 ISERA111-H23K00 ISERA111-H23L00 ISERA111-H23M00 ISERA111-H23N00 ISERA111-H23P00 ISERA111-H23Q00 ISERA111-H23R00 ISERA111-H23S00 ISERA111-H23T00 ISERA111-H23U00 ISERA111-H23V00 ISERA111-H23W00 ISERA111-H23X00 ISERA111-H23Y00 ISERA111-H23Z00 ISERA111-H25A00 ISERA111-H25B00 ISERA111-H25C00 ISERA111-H25D00 ISERA111-H25E00 ISERA111-H25F00 ISERA111-H25G00 ISERA111-H25H00 ISERA111-H25J00 ISERA111-H25K00 ISERA111-H25L00 ISERA111-H25M00 ISERA111-H25N00 ISERA111-H25P00 ISERA111-H25Q00 ISERA111-H25R00 ISERA111-H25S00 ISERA111-H25T00 ISERA111-H25U00 ISERA111-H25V00 ISERA111-H25W00 ISERA111-H25X00 ISERA111-H25Y00 ISERA111-H25Z00 ISERA111-H29A00 ISERA111-H29B00 ISERA111-H29C00 ISERA111-H29D00 ISERA111-H29E00 ISERA111-H29F00 ISERA111-H29G00 ISERA111-H29H00 ISERA111-H29J00 ISERA111-H29K00 ISERA111-H29L00 ISERA111-H29M00 ISERA111-H29N00 ISERA111-H29P00 ISERA111-H29Q00 ISERA111-H29R00 ISERA111-H29S00 ISERA111-H29T00 ISERA111-H29U00 ISERA111-H29V00 ISERA111-H29W00 ISERA111-H29X00 ISERA111-H29Y00 ISERA111-H29Z00 ISERA112-H25A30 ISERA112-H25B30 ISERA112-H25C30 ISERA112-H25E30 ISERA112-H25F30 ISERA112-H25G30 ISERA112-H25A00 ISERA112-H25B00 ISERA112-H25C00 ISERA112-H25E00 ISERA112-H25F00 ISERA112-H25G00 ISERA112-H23A30 ISERA112-H23B30 ISERA112-H23C30 ISERA112-H23E30 ISERA112-H23F30 ISERA112-H23G30 ISERA112-H23A00 ISERA112-H23B00 ISERA112-H23C00 ISERA112-H23E00 ISERA112-H23F00 ISERA112-H23G00 ISERA112-H29A30 ISERA112-H29B30 ISERA112-H29C30 ISERA112-H29E30 ISERA112-H29F30 ISERA112-H29G30 ISERA112-H29A00 ISERA112-H29B00 ISERA112-H29C00 ISERA112-H29E00 ISERA112-H29F00 ISERA112-H29G00
ISAspher Reversed Phase HPLC Columns, Cyano
Kolony chromatografické
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.

  • The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
  • Reliable and proven
  • Flexibility and robustness for every HPLC application

This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.

Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µMore Product Information
Objednat

Produktová specifikace

Phase name ISAspher ISAspher
Environmentally Preferable
Naplnění uhlíkem 6% 6%
S navazanou skupinou Yes Yes
Maximální tlak 400 bar 400 bar
Rozsah pH 2,5 - 7 2,5 - 7
Povrchová oblast 330 m²/g 330 m²/g
Kód USP L10 L10
Uskladnění RT RT
Podmínky k odeslání Shipped under testing eluent.

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR