Avantor® Hichrom HI-624 MS, GC Columns
Dodavatel: Avantor
HI24-25-025-15G5EA
17560
CZK
HI24-25-025-15G5
HI24-25-025-30G5
HI24-25-025-60G5
HI24-25-140-30G5
HI24-25-140-60G5
HI24-32-180-30G5
HI24-53-100-30G5
HI24-53-300-30G5
HI24-18-018-10
HI24-18-018-20
HI24-18-018-40
HI24-18-018-50
HI24-18-018-60
HI24-18-020-10
HI24-18-020-20
HI24-18-020-40
HI24-18-020-50
HI24-18-020-60
HI24-18-040-10
HI24-18-040-20
HI24-18-040-40
HI24-18-040-50
HI24-18-100-20
HI24-18-100-40
HI24-18-100-50
HI24-18-100-60
HI24-20-112-20
HI24-20-112-40
HI24-20-112-50
HI24-20-112-60
HI24-25-010-15
HI24-25-010-30
HI24-25-010-50
HI24-25-010-60
HI24-25-025-10
HI24-25-025-105
HI24-25-025-15
HI24-25-025-30
HI24-25-025-50
HI24-25-025-60
HI24-25-050-10
HI24-25-050-105
HI24-25-050-15
HI24-25-050-30
HI24-25-050-50
HI24-25-050-60
HI24-25-100-10
HI24-25-100-15
HI24-25-100-30
HI24-25-100-50
HI24-25-100-60
HI24-25-140-105
HI24-25-140-30
HI24-25-140-50
HI24-25-140-60
HI24-25-300-30
HI24-25-300-50
HI24-25-300-60
HI24-32-010-10
HI24-32-010-105
HI24-32-010-15
HI24-32-010-30
HI24-32-010-50
HI24-32-010-60
HI24-32-025-10
HI24-32-025-105
HI24-32-025-15
HI24-32-025-30
HI24-32-025-50
HI24-32-025-60
HI24-32-050-10
HI24-32-050-105
HI24-32-050-15
HI24-32-050-30
HI24-32-050-50
HI24-32-050-60
HI24-32-100-10
HI24-32-100-105
HI24-32-100-15
HI24-32-100-30
HI24-32-100-50
HI24-32-100-60
HI24-32-150-10
HI24-32-150-105
HI24-32-150-15
HI24-32-150-30
HI24-32-150-50
HI24-32-150-60
HI24-32-180-105
HI24-32-180-30
HI24-32-180-50
HI24-32-180-60
HI24-32-180-75
HI24-32-300-10
HI24-32-300-105
HI24-32-300-15
HI24-32-300-30
HI24-32-300-50
HI24-32-300-60
HI24-53-010-10
HI24-53-010-15
HI24-53-010-30
HI24-53-025-15
HI24-53-025-30
HI24-53-025-50
HI24-53-025-60
HI24-53-050-10
HI24-53-050-15
HI24-53-050-30
HI24-53-050-50
HI24-53-050-60
HI24-53-100-10
HI24-53-100-15
HI24-53-100-30
HI24-53-100-50
HI24-53-100-60
HI24-53-100-75
HI24-53-150-10
HI24-53-150-15
HI24-53-150-30
HI24-53-150-50
HI24-53-150-60
HI24-53-150-75
HI24-53-300-10
HI24-53-300-15
HI24-53-300-30
HI24-53-300-50
HI24-53-300-60
HI24-53-300-75
HI24-05-005-2
HI24-05-005-2.5
HI24-05-005-5
HI24-10-010-10
HI24-10-010-15
HI24-10-010-5
HI24-10-020-10
HI24-10-020-15
HI24-10-020-5
HI24-10-040-10
HI24-10-040-15
HI24-10-040-5
HI24-15-015-10
HI24-15-015-15
HI24-15-015-20
HI24-15-015-30
HI24-15-015-5
HI24-15-084-15
HI24-15-084-20
HI24-15-084-30
HI24-15-084-40
Avantor® Hichrom HI-624 MS, GC Columns
Kolony chromatografické
Produktová specifikace
Phase name | HI-624 MS |
Environmentally Preferable | |
Phase composition | 6% Cyanopropylphenyl, 94% Methyl Polysiloxane - low bleeding |
Polarity | Mid-polarity stationary phase |
Crossbond | Yes |
Teplotní limit | 280 °C |
Kód USP | G43 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...