Tisk…

Thermo Scientific® TSG Glass Door Laboratory Refrigerators

Dodavatel: Thermo Scientific
TSG5005GV
HERATSG5005GVEA 0 CZK
HERATSG5005GV
Thermo Scientific® TSG Glass Door Laboratory Refrigerators
Chladničky
Thermo Scientific TSG series glass door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • Heat-free defrost
  • Insulated solid doors, self-closing door with 90° stop, keyed lock
  • Four 2" casters, front casters are lockable
  • Hi/Lo
More Product Information
Objednat

Produktová specifikace

Environmentally Preferable
Defrost Automatic
Shelves/drawers 4 adjustable shelves
Typ dveří 2 glass doors
Material Lakovaná ocel
Elektrické napětí 208 - 230 V, 50 Hz (CEE 7/7)
Hmotnost 631 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR