Tisk…

Cells and Optical Elements for Special Applications

Dodavatel: HELLMA
540-135-20-40 540-111-80 540-110-80
HELL540-135-20-40EA 6410 CZK
HELL540-135-20-40 HELL540-111-80 HELL540-110-80
Cells and Optical Elements for Special Applications
Kyvety Kyvety spektrofotometrické

Hellma® quartz glass cylinder cell for light scattering measurements in the UV/Vis range, outer Ø 10 to 20 mm, with plug.



  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Outer Ø of 10 mm
  • With PTFE stopper
  • Volume: 3200 to 14000 µl
  • Resistant to chemicals
  • Quartz shows a high UV transmission
  • Extremely low thermal expansion


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

Highest precision: Hellma® precision cells are characterized by the highest precision in

More Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR