Tisk…

Magnetic Stirrers, Hei-PLATE Mix 20 L

Dodavatel: Heidolph Instruments GmbH & Co.KG
506-54100-00
HEID506-54100-00EA 23110 CZK
HEID506-54100-00
Magnetic Stirrers, Hei-PLATE Mix 20 L
Míchadla Míchačky magnetické
The Hei-PLATE Mix 20 L magnetic stirrer without heating function is ideal for applications up to 20 L and can gently stir your solution in a speed range of 100 to 1400 min⁻¹.

  • Specially developed for applications with thermolabile substances because this model has no heating
  • The rotation speed ramps up slowly until it has reached the desired value preventing splashes, uneven starts, or jumps of the stirring rod

The patented Kera-Disk™ plate made of aluminum with a ceramic coating is chemical-resistant, scratch-resistant and has a diameter of 145 mm.More Product Information
Objednat

Produktová specifikace

Environmentally Preferable
Speed range 100 - 1400 min⁻¹
Max. stirring capacity H₂O 20 L
Plate material Kera-Disk®, ceramic coated Silumin (aluminium alloy)
Plate dimensions Ø 145 mm
Weight 3 kg
W×D×H 178×305×152 mm
Přesnost ±2%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR