Tisk…

Hei-PLATE Mix 'n' Heat Core Magnetic Stirrers

Dodavatel: Heidolph Instruments GmbH & Co.KG
506-11100-00 506-12100-00
HEID506-11100-00EA 25590 CZK
HEID506-11100-00 HEID506-12100-00
Hei-PLATE Mix 'n' Heat Core Magnetic Stirrers
Míchadla Michačky magnetické s ohřevem
In accordance with the motto 'simply stir and heat', our entry-level model Hei-PLATE Mix 'n' Heat Core was designed with two rotary knobs to allow direct access to the two main functions. The speed and temperature are set using a scale. The maximum values are 1400 rpm and 300 °C.

  • Patented Kera-Disk® footprint made of anodised aluminum
  • Chemical-resistant
  • Scratch-proof
  • Has a diameter of 145 mm

This magnetic stirrer is very easy to use and is equipped with the most important safety features. The large safety distance between the heating plate and theMore Product Information
Objednat

Produktová specifikace

Environmentally Preferable
Materiál desky Kera-Disk®, ceramic coated Silumin (aluminium alloy) Kera-Disk®, ceramic coated Silumin (aluminium alloy)
Rozměr desky 145 mm 135 mm
Celkové rozměry 168×299×101 mm 168×299×101 mm
Elektrické napětí 230 V, 50/60 Hz 230 V, 50/60 Hz
Hmotnost 3 kg 3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR