Tisk…

Electrical sandbaths, LHG

Dodavatel: GESTIGKEIT HARRY
ST72 ST82 ST92-230 ST73 SD8 SD7 ST71 ST92-400 ST83 SD9-230 ST81 ST91 ST93-400 ST93-230
453-2211EA 38000 CZK
453-2211 453-2212 453-2213 453-2214 453-0040 453-0039 GESTST71 GESTST92-400 GESTST83 453-0089 GESTST81 GESTST91 GESTST93-400 GESTST93-230
Electrical sandbaths, LHG
Ohřívače Lázně pískové
Aluminium alloy plate, stainless steel housing with variable temperature control.

  • Robust construction for continuous performance
  • Even temperature is guaranteed over the entire heating surface

Sealed stainless steel frame with a usable height of 50 mm. The sand lays directly in contact with the hotplate. Four adjustable feet ensure extra stability.

Upozornení: With thermostatic regulator.
Objednat

Produktová specifikace

Model ST 72 ST 82 ST 92-230 ST 73 SD 8 SD 7 ST 71 ST 92-400 ST 83 SD 9-230 ST 81 ST 91 ST 93-400 ST 93-230
Environmentally Preferable
Rozsah teplot 50…300 °C 50…300 °C 50…300 °C 130…370 °C Max. 370 °C Max. 370 °C 30…110 °C 50…300 °C 50…300 °C Max. 370 °C 30…110 °C 50…300 °C 50…300 °C 50…300 °C
Výkon 2200 W 2850 W 4000 W 2200 W 2850 W 2200 W 1150 W 4000 W 2850 W 4000 W 1800 W 2000 W 4000 W 4000 W
Š×H×V lázně 360×360×50 mm 360×510×50 mm 440×590×50 mm 360×360×50 mm 440×590×50 mm 360×360×50 mm 360×360×50 mm 440×590×50 mm 360×510×50 mm 440×590×50 mm 360×510×50 mm 440×590×50 mm 440×590×50 mm 440×590×50 mm
Š×H×V 360×360×220 mm 364×514×220 mm 442×592×220 mm 360×360×220 mm 440×514×220 mm 360×360×220 mm 360×360×220 mm 442×592×220 mm 364×514×220 mm 442×592×220 mm 364×514×220 mm 442×592×220 mm 442×592×220 mm 442×592×220 mm
Hmotnost 14 kg 21 kg 28 kg 14 kg 21 kg 13 kg 14 kg 28 kg 21 kg 27 kg 21 kg 28 kg 28 kg 28 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR