Tisk…

Vibrating cup mill, PULVERISETTE 9

Dodavatel: FRITSCH
09.5001.00 09.5000.00
FRIT09.5001.00EA 460920 CZK
FRIT09.5001.00 FRIT09.5000.00
Vibrating cup mill, PULVERISETTE 9
Mlýny
Vibrating cup mill for extremely fast comminution (speed: up to 1500 min⁻¹) of hard, medium-hard, brittle and fibrous laboratory samples down to analysis fineness.

  • Precise adjustment of rotational speed, grinding time and pause periods
  • Programming and storage of grinding cycles
  • Self-explanatory multilingual menu navigation
  • Guided ergonomic insertion of the grinding set
  • Optimised tensioning of grinding set with anti-rotation lock
  • Safety features include safe hood locking and complete soundproof lining

Informace pro objednávání: Please order theMore Product Information
Objednat

Produktová specifikace

Model PULVERISETTE 9 PULVERISETTE 9
Environmentally Preferable
Konečná jemnost 10 - 20 µm 10 - 20 µm
Velikost materiálu náplně <12 mm <12 mm
Maximální objem vzorku 250 ml 250 ml
Šarže/objem vzorku Up to 250 ml Up to 250 ml
Spotřeba 1470 W 1470 W
Rychlost 600 - 1500 rpm 600 -1500 rpm
Š×H×V 770×760×1160 mm 770×760×1160 mm
Hmotnost 267 kg 267 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR