Tisk…

Temperature and Pressure Data Loggers for Process Validation with Flexible Probes, EBI 12-TP451 or -TP453, -TP460

Dodavatel: EBRO
1340-6643 1340-6647 1340-6648
EBRO1340-6643EA 208650 CZK
EBRO1340-6643 EBRO1340-6647 EBRO1340-6648
Temperature and Pressure Data Loggers for Process Validation with Flexible Probes, EBI 12-TP451 or -TP453, -TP460
Záznamníky dat (Dataloggery)
These data loggers are high-precision temperature and pressure loggers designed for process validation in steam sterilisers, batch control, and pharmaceutical applications. With a wide temperature and pressure range and high accuracy, they provide reliable data logging for critical monitoring processes in sterilisation, healthcare, production, and pharmaceutical environments, ensuring accurate validation and quality control.

  • Suitable for steam sterilisers, process validation
  • Temperature range: 0 to 150 °C
  • High accuracy: up to 0,05 °C
  • Bendable wire probe, Ø
More Product Information
Objednat

Produktová specifikace

Model EBI 12-TP451 EBI 12-TP453 EBI 12-TP460
Environmentally Preferable
Snímač PT1000, class A; axial, 3 external temperature probes, flexible, Ø 1,2 mm PT1000, class A; axial, 3 external temperature probes, flexible, Ø 1,2 mm PT1000, class A; radial, 3 external temperature probes, flexible, Ø 1,2 mm
Rozhraní
Ochranná třída IP 68 IP 68 IP 68
Intervaly záznamu 250 ms - 24 h 250 ms - 24 h 250 ms - 24 h
Hmotnost 90 g 90 g 90 g
Datová paměť - Počet odečtů 4×20,064 4×20,064 4×20,064
Baterie Lithium, 3 V user-replaceable Lithium, 3 V user-replaceable Lithium, 3 V user-replaceable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR