Tisk…

Transport Trolley for Flammable Substances

Dodavatel: DUPERTHAL
7.02.100
DUEH7.02.100EA 0 CZK
DUEH7.02.100
Transport Trolley for Flammable Substances
Vozíky
Trolley for flammable substances with for 4×10 L or 4×20 L canisters. Container/drum transport and handling.

  • Transport trolley with 4 antistatic rollers with brakes
  • Box for safety goggles
  • Stainless steel support for box of disposable gloves
  • Transport trolley made of powder-coated metal

RAL 7015 Dimensions of collection tray (W×D×H): 630×430×325 mm
Dimensions of the transport trolley (W×D×H): 810×445×900 mm
Collection tray volume: 22 L
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR