Tisk…

ESD Red Elasticated Adjustable Wrist Band

Dodavatel: DESCO
229975
DESC229975EA 15540 CZK
DESC229975
ESD Red Elasticated Adjustable Wrist Band
Uzemňovače Uzemňovače na Zápěstí
Designed to be used with a coiled cord (included with wrist straps) with a one megohm current limiting resistor meeting the EN 61340-5-1.

  • No metal in skin contact, no skin allergies
  • Circumference: adjustable from 120 to 200 mm
  • Widely adjustable, elasticated fabric band
  • Conductive fibres on the inside
  • Desco logo moulded into the cap
  • 4 mm stud

Certifikace: EN 61340-5-1, ANSI/ESD S1.1.
New Product
Objednat

Produktová specifikace

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR