Tisk…

Safety helmets, Reflex

Dodavatel: CENTURION SAFETY PRODUCTS
S12YHVYA S12RHVYR S12YSA S12YSR S12YHVOR S12OHVOR S12HVYHVYA S12HVYHVYR S12KHVOA S12KHVOR S12KHVYA S12KHVYR S12KSA S12RSR S12OHVOA S12RSA S12OHVYA S12OHVYR S12OSA S12OSR S12RHVOA S12RHVOR S12RHVYA S12KSR S12HVYHVOA S12GHVOR S12BSA S12BSR S12EHVOA S12EHVOR S12EHVYA S12EHVYR S12ESA S12GHVOA S12BHVOR S12GHVYA S12GHVYR S12GSA S12GSR S12HVOHVOA S12HVOHVOR S12HVOHVYA S12ESR S12BHVYR S12BHVYA S12BHVOA S12HVYHVOR S12HVOHVYR S12YHVYR S12WHVOA S12WHVOR S12WHVYA S12WHVYR S12WSA S12WSR S12YHVOA
CENUS12YHVYAEA 576 CZK
CENUS12YHVYA CENUS12RHVYR CENUS12YSA CENUS12YSR CENUS12YHVOR CENUS12OHVOR CENUS12HVYHVYA CENUS12HVYHVYR CENUS12KHVOA CENUS12KHVOR CENUS12KHVYA CENUS12KHVYR CENUS12KSA CENUS12RSR CENUS12OHVOA CENUS12RSA CENUS12OHVYA CENUS12OHVYR CENUS12OSA CENUS12OSR CENUS12RHVOA CENUS12RHVOR CENUS12RHVYA CENUS12KSR CENUS12HVYHVOA CENUS12GHVOR CENUS12BSA CENUS12BSR CENUS12EHVOA CENUS12EHVOR CENUS12EHVYA CENUS12EHVYR CENUS12ESA CENUS12GHVOA CENUS12BHVOR CENUS12GHVYA CENUS12GHVYR CENUS12GSA CENUS12GSR CENUS12HVOHVOA CENUS12HVOHVOR CENUS12HVOHVYA CENUS12ESR CENUS12BHVYR CENUS12BHVYA CENUS12BHVOA CENUS12HVYHVOR CENUS12HVOHVYR CENUS12YHVYR CENUS12WHVOA CENUS12WHVOR CENUS12WHVYA CENUS12WHVYR CENUS12WSA CENUS12WSR CENUS12YHVOA
Safety helmets, Reflex
Přilby Přilby bezpečnostní
These vented safety helmets are made of HDPE. They are available with or without wheel ratchet.

  • 6-point nylon textile cradle, LDPE headband
  • Sweatband made of brushed nylon with 2 mm foam
  • High visibility options for improved visibility during poor light conditions
  • Compatible with the CONNECT and EURO face and hearing accessories

Size: 51 to 63 cm (standard); 53 to 64 cm (with ratchet)

Weight: 350 g (standard); 370 g (with ratchet)

Certifikace: EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365:2002
Objednat

Produktová specifikace

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR