Tisk…

Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916

Dodavatel: BUCHI
11514042 11514044 11514122 11514124 11516014 11516022 11516024 11516042 11516044
BUCH11514042EA 0 CZK
BUCH11514042 BUCH11514044 BUCH11514122 BUCH11514124 BUCH11516014 BUCH11516022 BUCH11516024 BUCH11516042 BUCH11516044
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916
Extraktory Systémy extrakční automatické
SpeedExtractor E-916 / E-914.

  • Extract 6 samples in 30 min and free up your time for other tasks
  • Automated sealing reduces operator intervention and increases process safety
  • Combine extract collection with evaporation, minimize solvent use and avoid costly consumable seals

The SpeedExtractor E-916 / E-914 is an automated instrument for parallel extraction of primarily organic compounds from a variety of solid or semi-solid matrices. Conventional methodologies (e.g. like Soxhlet extraction) are accelerated by using a solvent at elevated temperatures andMore Product Information
Objednat

Produktová specifikace

Model E-914 E-914 E-916 E-916 E-916
Počet vzorků 4 4 6 6 6
Environmentally Preferable
Maximální objem extrakčního kalíšku 40 ml 120 ml 10 ml 20 ml 40 ml
Rozsah provozních teplot 50 - 200 ± 3°C 50 - 200 ± 3°C 50 - 200 ± 3°C 50 - 200 ± 3°C 50 - 200 ± 3°C
Spotřeba 1750 W 1750 W 1750 W 1750 W 1750 W
Š×H×V 670×500×725 mm 670×500×725 mm 670×500×725 mm 670×500×725 mm 670×500×725 mm
Hmotnost 90 kg 90 kg 90 kg 90 kg 90 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR