Tisk…

Eye shower, handheld, for table mounting

Dodavatel: BROEN-LAB
27100098105021
BROE27100098105021EA 14890 CZK
BROE27100098105021
Eye shower, handheld, for table mounting
Pomůcky první pomoci Sprchy
Hand shower with two 45° inclined shower heads, for table mounting.

  • With 1,5 m connecting hose
  • Water amount is regulated with built-in FLOWFIX (14 l/min)
  • Control button with built-in check valve

Hose connection: G ½ union nut
Weight: ~0,5 kg

Min. working pressure: 1,5 bar

Certifikace: EN 15154-2, ANSI Z358.1.
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR