Tisk…

Laboratory screw joints with GL thread, BOLA

Dodavatel: Bohlender
D590-06 D590-16 D598-06 D590-04 D597-04 D590-02 D593-06 D593-12 D597-02 D598-12 D590-14 D600-04 D590-08 D590-36 D597-30 D597-06 D590-30 D590-32 D590-18 D597-14 D597-16 D597-18 D597-08 D593-10 D590-62 D590-10 D597-24 D600-12 D600-08 D598-30 D598-26 D598-10 D598-04 D598-02 D597-62 D597-36 D597-34 D597-32 D590-22 D597-26 D597-22 D597-20 D597-12 D597-10 D593-30 D593-26 D593-04 D593-02 D590-34 D590-28 D590-26 D597-28 D600-16 D590-20 D590-24 D590-12
201-1930EA 605 CZK
201-1930 BOHLD590-16 BOHLD598-06 BOHLD590-04 BOHLD597-04 BOHLD590-02 BOHLD593-06 BOHLD593-12 BOHLD597-02 BOHLD598-12 BOHLD590-14 BOHLD600-04 BOHLD590-08 BOHLD590-36 BOHLD597-30 BOHLD597-06 BOHLD590-30 BOHLD590-32 BOHLD590-18 BOHLD597-14 BOHLD597-16 BOHLD597-18 BOHLD597-08 BOHLD593-10 BOHLD590-62 BOHLD590-10 BOHLD597-24 BOHLD600-12 BOHLD600-08 BOHLD598-30 BOHLD598-26 BOHLD598-10 BOHLD598-04 BOHLD598-02 BOHLD597-62 BOHLD597-36 BOHLD597-34 BOHLD597-32 BOHLD590-22 BOHLD597-26 BOHLD597-22 BOHLD597-20 BOHLD597-12 BOHLD597-10 BOHLD593-30 BOHLD593-26 BOHLD593-04 BOHLD593-02 BOHLD590-34 BOHLD590-28 BOHLD590-26 BOHLD597-28 BOHLD600-16 BOHLD590-20 BOHLD590-24 BOHLD590-12
Laboratory screw joints with GL thread, BOLA
Uzávěry Víčka na zkumavky
Red screw cap made of glass-fibre reinforced ETFE, inner parts consisting of a v-ring (ETFE), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm, (not exposed to the medium). The medium is only exposed to PTFE.

  • Temperature resistance: from −50 to +150 °C
  • Universal chemical resistance
  • Pressure: 10 bar
  • Vacuum: suitable

Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal. Fixing probes, thermometers, dip tubes or cables in reaction vessels.More Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR