Tisk…

Calibration fluids and oils for refractometers

Dodavatel: BELLINGHAM STANLEY

90-525 90-501 90-502 90-503 90-504 90-505 90-506 90-507 90-508 90-518 90-601 90-602 90-603 90-604 90-605 90-606 90-607 90-608 90-618 90-903 90-535 90-910 90-911 90-912 90-913 90-914 90-531
635-0468EA 7390 CZK
635-0468 635-0450 635-0451 635-0452 635-0453 635-0454 635-0455 635-0456 635-0457 635-0458 635-0459 635-0460 635-0461 635-0462 635-0463 635-0464 635-0465 635-0466 635-0467 BELL90-903 635-0506 BELL90-910 BELL90-911 BELL90-912 BELL90-913 BELL90-914 BELL90-531
Calibration fluids and oils for refractometers
Standardy Standardy refraktometrické

A range of fluids for verification/calibration at the low and high ends of the refractive index scale and corresponding degrees Brix range.


AG fluids.


Low end of the Brix scale
Available in multi-pack formats 5×5 ml and 20×5 ml
Maximum uncertainty ±0,000037 RI or ±0,019° Brix


Calibration oils.


High end of the Brix scale
Available in 5×5 ml multi-packs
Maximum uncertainty ±0,000074 RI or ±0,030° Brix


Certifikace: Manufactured in accordance with EN/ISO/IEC 17025:2005 and are traceable to NIST.


Informace pro objednávání: For other sucrose standard solutions please contact Avantor.

Objednat


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR