Tisk…

SP Bel-Art Techni-Dome® glove box, 360° chamber

Dodavatel: Bel-Art Products, a Part of SP
F500300000
BELAF500300000EA 55380 CZK
BELAF500300000
SP Bel-Art Techni-Dome® glove box, 360° chamber
Gloveboxy
The Techni-Dome® glove chamber offers generous interior workspace with a small footprint that preserves benchtop space.

  • Hemispherical interior cleans easily
  • Unit's two-piece construction allows for quick processing of samples
  • Contents visible from 360°
  • Polycarbonate construction affords excellent chemical and thermal resistance and high impact strength
  • With two ports for gloves

Each Techni-Dome® 360 chamber is moulded of transparent PC for clear viewing from any angle. The PC construction provides resistance to a wide range of chemicals, high-impactMore Product Information
Objednat

Produktová specifikace

Model Techni-Dome®
Objem 65 L
Environmentally Preferable
Hmotnost 5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR