Tisk…

Reverse osmosis water purification system, Barnstead™ LabTower™ RO

Dodavatel: Thermo Fisher Scientific
50132391
BARN50132391EA 453440 CZK
BARN50132391
Reverse osmosis water purification system, Barnstead™ LabTower™ RO
Systémy pro výrobu čisté vody Systémy pro výrobu čisté a ultračisté vody
This RO system with controller provides easy-to-read system parameters. Completely drainable, integrated 100 L high-purity water reservoir has a low-noise pressure booster as a standard component. The compact LabTower RO system is ideally suited as a feed water source for dishwashers, autoclaves and general laboratory use. It serves as a built-in pretreatment unit, consisting of a hardness stabilizer for protection of reverse osmosis module from hardness formers. An activated carbon/5 μm combi-cartridge protects the system against free chlorine and particles which ensures the longMore Product Information
Objednat

Produktová specifikace

Model LabTower RO 40
Environmentally Preferable
Přiváděná voda Potable tap water (softened or hardness stabilised)
Průtok 40 L/h
Bakterie >99%
Anorganické látky @ 25 °C >98% rejection
Částice >99%
Š×H×V 450×580×1500 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR