Tisk…

Ultrapure water systems, Barnstead™ MicroPure™

Dodavatel: Thermo Fisher Scientific
50132370 50132372 50132373 50132374
BARN50132370EA 225800 CZK
BARN50132370 BARN50132372 BARN50132373 BARN50132374
Ultrapure water systems, Barnstead™ MicroPure™
Systémy pro výrobu čisté vody Systémy pro výrobu čisté a ultračisté vody
These water purification systems deliver ultrapure 18,2 MΩ.cm water with consistent quality. They are designed for laboratories that require up to 15 L/day of ultrapure water for HPLC or other instrumental analyses, sample preparation, glassware rinsing, or molecular biology work in which endotoxins and/or nucleases would interfere.

  • Optional integrated 6 L feed water reservoir: System can be placed without direct access to a water line
  • Validated 0,2 µM final filter can be autoclaved up to 5 times
  • Standard feed water monitor supports consistent water
More Product Information
Objednat

Produktová specifikace

Model UV/UF UV/UF, with tank UV UV, with tank
Environmentally Preferable
Přiváděná voda RO, DI or distilled water RO, DI or distilled water RO, DI or distilled water RO, DI or distilled water
Průtok 1,0 l/min 0,8 l/min 1,5 l/min 1,0 l/min
Vodivost 0,055 µS/cm 0,055 µS/cm 0,055 µS/cm 0,055 µS/cm
TOC content 1 - 5 ppb 1 - 5 ppb 1 - 5 ppb 1 - 5 ppb
Resistivity at +25 °C 18,2 MΩ.cm 18,2 MΩ.cm 18,2 MΩ.cm 18,2 MΩ.cm
Bakterie <1 CFU/ml <1 CFU/ml <1 CFU/ml <1 CFU/ml
Š×H×V 305×300×545 mm 305×390×545 mm 305×300×545 mm 305×390×545 mm
Hmotnost 15 kg 17 kg 15 kg 17 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR