Tisk…

APC 2 BOLT Multirisk Trousers

Dodavatel: ALSICO
1030927-BE38 1030927-BE40 1030927-BE42 1030927-BE44 1030927-BE46 1030927-BE48 1030927-BE50 1030927-BE52 1030927-BE54 1030927-BE56 1030927-BE58 1030927-BE60 1030927-BE62 1030927-BE64
ALSW1030927-BE38EA 0 CZK
ALSW1030927-BE38 ALSW1030927-BE40 ALSW1030927-BE42 ALSW1030927-BE44 ALSW1030927-BE46 ALSW1030927-BE48 ALSW1030927-BE50 ALSW1030927-BE52 ALSW1030927-BE54 ALSW1030927-BE56 ALSW1030927-BE58 ALSW1030927-BE60 ALSW1030927-BE62 ALSW1030927-BE64
APC 2 BOLT Multirisk Trousers
Pracovní oděvy
Multirisk trousers especially designed for APC 2.

  • ATPV value: 26,6 cal/cm²
  • ATPV value: 21 cal/cm²
  • Preformed, modern fit
  • Elasticated waistband with button holes
  • Closure with jeans button and zipped fly
  • 2 large, straight inserted side pockets
  • Thigh pocket with expansion slit and phone pocket, closed with flap and hidden press studs
  • Double metre pocket with flap
  • 2 large back pockets with expansion slit, reinforced and closed with flap and hidden press studs
  • Preformed, closable knee pockets in main fabric
  • Extendable trouser legs
  • Piping in accent colour

Objednat

Produktová specifikace

Environmentally Preferable
Aplikace oblečení Chemical protection,Fire protection,Welding,Industrial,Mechanical protection
Risk area Flame-retardant,Anti-static
Rod Pro muže
Sleeve or leg length Long
Typ uzávěru Se zipem
Tkanina Outer fabric: 54% modacrylic/44% cotton/2% antistatic
Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
Hmotnost 480 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR