Tisk…

VWR®, Residual solvent standards according to ICH guidelines

Dodavatel: VWR Chemicals

88207.001EA 2022 CZK
88207.001 88207.015 88208.001 88208.015 88209.001 88209.015
VWR®, Residual solvent standards according to ICH guidelines
Standardy Standardy organické

The level of volatile organic solvents in pharmaceutical raw materials or finished product is defined and monitored in accordance with ICH guidelines. Residual solvents are classified according to their risk assessment classes. A selection of residual solvent standards is now available from Avantor.


  • Conforms to the latest Ph. Eur. edition
  • Conforms to ICH guidelines
  • Delivered with comprehensive Certificate of Analysis
  • Packed in 1 ml or 1,5 ml glass ampoules


Class I: Benzene, 1,2- dichloroethane, 1,1- dichloroethane, tetrachloromethane, 1,1,1- trichloroethane.


Class IIa: Chlorobenzene, cyclohexane, 1,2-dichloroethene (cis-/- trans), dichloromethane, dimethylformamide, ethylbenzene, n-hexane, methylcyclohexane, toluene, trichloroethene, m-xylene, o-xylene, p-xylene.


Class IIb: Acetonitrile, chloroform, 1,2-dimethoxyethane, N,N-dimethylacetamide, dioxane, 2-hexanone, methanol, nitromethane, pyridine, tetrahydronaphthalene.


Class IIc: Ethyleneglycol-monoethyl ether, ethyleneglycol, formamide, ethyleneglycol-monomethyl ether, 1-methyl-2-pyrrolidone, sulpholane.


Certifikace: Conforms to the latest Ph. Eur. edition.
Conforms to ICH guidelines.


Informace o dodávce: Supplied with a comprehensive Certificate of Analysis.


Balení: Packed in 1 or 1,5 ml glass ampoules.

Objednat

Produktová specifikace

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR