Tisk…

Air sampler, Coriolis® COMPACT

Dodavatel: Bertin Instruments
P002055-CORC0A P002280-CORC0A
710-2069EA 304980 CZK
710-2069 710-2144
Air sampler, Coriolis® COMPACT
Vzorkovače Vzorkovače vzduchu
Portable dry air sampler for bio contamination control.

  • Concentrates airborne particles using a dry cyclonic technique
  • Compatible with culture and molecular biology standard methods (PCR, qPCR, or NGS)
  • Easy decontamination (hydrogen peroxide)
  • Autonomy on battery of 8 hours
  • Light and compact for indoor and outdoor use

Coriolis® COMPACT is a portable biological air sampler using a dry cyclonic technique, for indoor or outdoor air bio-contamination monitoring. Its innovative dry cyclonic technology aspirates the particles with an airflow of 50 L/m andMore Product Information
Objednat

Produktová specifikace

Environmentally Preferable
Průtok 50 L/min
Velikost částic 0,5 - 10 µm
Running time 1 min to 8 h
W×D×H 135×130×225 mm
Weight 1,2 kg (with battery)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR