Tisk…

Portable photometers, pHotoFlex®, WTW

Dodavatel: WTW
251100 251110 251200 251210 251105 251205
665-0168EA 72000 CZK
665-0168 665-0169 705-0562 665-0187 705-0765 WTWA251205
Portable photometers, pHotoFlex®, WTW
Spektrofotometry a fotometry Spektrofotometry UV/Vis
Portable photometers suitable for a wide range of photometry, turbidity and pH applications in the areas of environmental monitoring, water treatment, wine and beverage industries and process control.

  • User guidance via display for easy operation without handbook
  • Integrated pH measurement with automatic temperature compensation (except STD model)
  • Battery operation with four AA batteries for approximately 3000 measurements

A LabStation upgrades the instruments into a small laboratory instrument, comprises a rechargeable battery pack (RB Flex) and LSdataMore Product Information
Objednat

Produktová specifikace

Model pHotoFlex® pHotoFlex® Turb pHotoFlex® pHotoFlex® Turb pHotoFlex STD pHotoFlex®
Environmentally Preferable
Displej Backlit with automatic switch off Backlit with automatic switch off Backlit with automatic switch off Backlit with automatic switch off Backlit with automatic switch off Backlit with automatic switch off
Počet metod 120 and option for 100 user-defined programs 120 and option for 100 user-defined programs 120 and option for 100 user-defined programs 120 and option for 100 user-defined programs 160 with 10 user-defined programs More than 180 programs for standard parameters
Fotometrická reprodukovatelnost 0,005 A 0,005 A 0,005 A 0,005 A 0,005 A
Wavelength 436, 517, 557, 594, 610, 690 nm 436, 517, 557, 594, 610, 690, 860 nm 436, 517, 557, 594, 610, 690 nm 436, 517, 557, 594, 610, 690, 860 nm 436, 517, 557, 594, 610, 690 nm 436, 517, 557, 594, 610, 690 nm
Vlnové délky 436, 517, 557, 594, 610, 690, 860
Wavelength accuracy ±0,01 nm ±2 nm ±0,01 nm ±2 nm ±2 nm ±2 nm
Buňky 16 mm variable height (and 28 mm by means of a fixed adapter) 16 mm variable height (and 28 mm by means of a fixed adapter) 16 mm variable height (and 28 mm by means of a fixed adapter) 16 mm variable height (and 28 mm by means of a fixed adapter) 16 mm variable height (and 28 mm by means of a fixed adapter) 16 mm variable height (and 28 mm by means of a fixed adapter)
Datalog - kapacita (nastavení) 1000 1000 1000 1000 100 100
Rozhraní RS232, USB via adapter (optional) RS232, USB via adapter (optional) RS232, USB via adapter (optional) RS232, USB via adapter (optional) RS232, USB via adapter (optional) RS232, USB via adapter (optional)
Zdroj světla LED LED LED LED LED LED

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR