Tisk…

pH electrodes for general laboratory applications, Polilyte Lab

Dodavatel: HAMILTON BONADUZ
238403 242058 242060 242062 242059
662-9220EA 3880 CZK
662-9220 662-9237 662-9236 662-9238 662-2080
pH electrodes for general laboratory applications, Polilyte Lab
Elektrody Elektrody pH
These robust combination pH electrodes are suitable for general laboratory applications, especially for measurements in emulsions and suspensions.

  • Single Pore junction prevents clogging of the liquid junction
  • Maintenance-free thanks to Polisolve electrolyte
  • Everef-B reference system for extended life time

pH: 0 to 14
Temperature: −10...+80 °C
Reference system: Everef-B

* Integrated temperature sensor NTC 30 kOhm
** Integrated temperature sensor Pt1000

Informace pro objednávání: Supplied with serial number and certificate. Electrodes with S7More Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR