Tisk…

Flow-Through Cell with Inlet and Outlet Nozzle for Absorption Measurements, Hellma Analytics

Dodavatel: HELLMA
130-10-40
634-9711EA 10390 CZK
634-9711
Flow-Through Cell with Inlet and Outlet Nozzle for Absorption Measurements, Hellma Analytics
Kyvety Kyvety spektrofotometrické

Hellma® high precision quartz glass flow through cell for absorption measurements in the UV/Vis range, 10 mm path length, with inlet and outlet nozzle.



  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10 mm
  • Aperture: (HxW) 33×9,5 mm
  • With inlet and outlet nozzle
  • Volume: 3200 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism.

More Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR