Tisk…

Cells with Nozzle for Fluorescence Measurements

Dodavatel: HELLMA
221-10-40 221001-10-80 220-10-40
634-0942EA 11280 CZK
634-0942 634-0943 634-0940
Cells with Nozzle for Fluorescence Measurements
Kyvety Kyvety spektrofotometrické

Hellma® high precision quartz glass macro cells for fluorescence measurements in the UV/Vis range, 10 mm and 10×10 mm path length, with transition nozzle from Quartz/Duran.



  • Cells made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10 mm and 10×10 mm
  • Transition nozzle made of Quartz/Duran
  • Volume: 3500 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length

More Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR