Tisk…

Digital anemometers, testo 410-1/2

Dodavatel: Testo
0560.4101 0560.4102
620-3307EA 3240 CZK
620-3307 620-3308
Digital anemometers, testo 410-1/2
Anemometry
Handy, small and simple, these air velocity meters can measure temperature and wind speed, as well as humidity (620-3308 only). They can also perform wind-chill measurements.

  • Enclosed measurement with 40 mm vane
  • Minimum/maximum values
  • Automatic off function
  • Data 'HOLD' recall
  • Backlit display

W×D×H: 133×46×25 mm

Weight: 110 g

Informace o dodávce: Supplied with two alkaline batteries, protective cap, wrist strap and belt holder.
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR