Tisk…

Temperature and humidity logger, EBI 20-TH1

Dodavatel: EBRO
1601-0048-02 1601-0044-02
620-2837EA 7050 CZK
620-2837 620-2836
Temperature and humidity logger, EBI 20-TH1
Záznamníky dat (Dataloggery)
Standard temperature and humidity data logger with internal humidity sensor and a memory capacity of 40 000 measurements.

  • Automatic recording of temperature data
  • No network connection required
  • Programming and evaluation with PC
  • LED alarm
  • Min/max values on display
  • Intervall: 1 min to 24 h

EBI 20 data loggers are suitable for the continuous documentation and monitoring of temperature and humidity.

Applications: Transport monitoring, storage monitoring and process monitoring.

Certifikace: Factory calibration certificate (with values).

Objednat

Produktová specifikace

Model EBI 20-TH1
Environmentally Preferable
Snímač NTC
Rozhraní
Ochranná třída IP 52
Hmotnost 45 g
Š×H×V 69×48×22 mm
Datová paměť - Počet odečtů 40 000
Baterie 3 V Lithium

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR