Tisk…

Waterproof digital thermometers, HACCP, testo 108 / 108-2

Dodavatel: Testo
0563.1080 0563.1082
620-1899EA 3190 CZK
620-1899 620-1988
Waterproof digital thermometers, HACCP, testo 108 / 108-2
Teploměry Teploměry digitální
These compact thermometers are ideal for carrying out fast and reliable temperature checks during food production, processing and storage.

  • Waterproof with connected probe sensor (IP67 protected)
  • Easy to use with self-explanatory keys and large, easy-to-read display
  • Softcase (protective cover) protects the meter from impact damage and dirt
  • Hygienic: softcase and food thermometer/sensor can be easily cleaned under running water

Suitable for transportation and storage of food, in restaurants, in large-scale kitchens and in the food service industry.

Objednat

Produktová specifikace

Model testo 108 testo 108-2
Environmentally Preferable
Provozní teplota −20...+60 °C −20...+60 °C
Displej LCD, one-line, with status line LCD, one-line, with status line
Typ baterie 3 x Type AAA 3 x Type AAA
Životnost baterie 2500 h (typical, at 23 °C) 2500 h (typical, at 23 °C)
Š×H×V 140×60×24,5 mm 140×60×24,5 mm
Hmotnost 150 g 150 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR