Tisk…

Micro pipettes, minicaps®

Dodavatel: HIRSCHMANN
9000125 9000199 9000101 9000102 9000105 9000110 9000140 9000100 9000103 9000104 9000120 9000130 9000150 9001166
612-2441EA 2850 CZK
612-2441 612-2446 612-2432 612-2433 612-2437 612-2439 612-2443 612-2431 612-2434 612-2436 612-2440 612-2442 612-2445 612-2438
Micro pipettes, minicaps®
Pipety Mikrokapiláry
DURAN®, borosilicate glass, not heparinised, disposable.

  • Conformity certified
  • End to end: contains the stated volume when filled from one end to the other
  • Safe packaging for protection during transportation

DIN ISO 7550, IVD 98/79 EC

Accuracy: 0,5%

Reproducibility: 1%

Certifikace: DIN ISO 7550, IVD 98/79 EC

Balení: 100 micro pipettes are packed in a glass vial with colour-coded dispenser cap, 10 of these vials are packed into a stable carton box.
Objednat

Produktová specifikace

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR