Tisk…

Moisture analysers, routine, MB series

Dodavatel: OHAUS
80252470 80252472
611-3869EA 41830 CZK
611-3869 611-3870
Moisture analysers, routine, MB series
Analyzátory Analyzátory vlhkosti
Providing accurate and reproducible results at either 0,1% or 0,05% readability.

  • No menu: Set drying parameters of time and temperature
  • MB23 with infrared heating (no glass components) for glass-free environments
  • Extremely compact and easy to take apart and clean

Designed for food, cotton, wastewater, ceramics, animal feed applications.
Objednat

Produktová specifikace

Model MB23 MB25
Environmentally Preferable
Kapacita 110 g 110 g
Moisture range 0,01 – 100 0,01 – 100
Rozsah teplot 50...+160 °C 50...+160 °C
Displej
Zobrazené výsledky
Typ ohřívače Infrared
Velikost pánve Ø 90 mm Ø 90 mm
Readability 1 mg/ 0,01 % 1 mg/ 0,01 %
Opakovatelnost
Časovač
W×D×H 170×130×280 mm 170×130×280 mm
Weight 2 kg 2 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR