Tisk…

HPLC columns, Hypersil™ CPS and CPS-2 cyano

Dodavatel: Thermo Fisher Scientific
31805-254630 31805-154630 30805-154630 30805-254030 30805-124030 30803-154630 30803-104630 30805-254630
555-5260EA 25100 CZK
555-5260 555-5264 555-6719 555-6715 555-6724 555-6680 555-6684 555-6714
HPLC columns, Hypersil™ CPS and CPS-2 cyano
Kolony chromatografické
Hypersil™ CPS (cyano) phases offer different selectivity than Hypersil™ Silica and APS-2. Cyano columns equilibrate rapidly and are not deactivated by small quantities of water. When used as a reversed phase material, cyano selectivity complements the alkyl chain bonded phases, but with lower hydrophobicity. Hypersil™ CPS-2 is the endcapped version.

  • Operates in both normal and reversed phase modes
  • More rapid mobile phase equilibration compared with silica in normal phase
  • Not deactivated by traces of water in normal phase
Objednat

Produktová specifikace

Environmentally Preferable
Naplnění uhlíkem 4% 4% 4% 4% 4% 4% 4% 4%
S navazanou skupinou Yes Yes No No No No No No
Maximální tlak 400 bar 400 bar 400 bar 400 bar 400 bar 400 bar 400 bar 400 bar
Rozsah pH 2 - 8 2 - 8 2 - 8 2 - 8 2 - 8 2 - 8 2 - 8 2 - 8
Povrchová oblast 170 m²/g 170 m²/g 170 m²/g 170 m²/g 170 m²/g 170 m²/g 170 m²/g 170 m²/g
Teplotní limit 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C 60 °C
Kód USP L10 L10 L10 L10 L10 L10 L10 L10

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR