Tisk…

Reversed phase chromatography columns, RSpak DC-613

Dodavatel: Resonac
F7001003 F6700170
554-2917EA 29470 CZK
554-2917 554-2874
Reversed phase chromatography columns, RSpak DC-613
Kolony chromatografické
These columns are used to separate by combination of ligand exchange and HILIC modes and can analyse sugars without removing sodium salts in the sample.

  • Counter ion: Na⁺
  • Base material is styrene divinylbenzene copolymer
Objednat

Produktová specifikace

Popis RSpak DC-613 RSpak DC-G 4A
Environmentally Preferable
Maximální tlak 5,0 MPa (50 bar)
Rozsah pH 2 - 13 2 - 13
Teplotní limit 40 - 85 °C 40 - 85 °C
Kód USP L22, L58 L22, L58

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR